1-1/2 x 16 in. Brass Slip Joint End Outlet Waste
100 Series 1-1/2 x 16 in. Brass Slip Joint End Outlet Waste
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in TX
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in TX
Product Details
Product Details
- Constructed from 20 gauge brass
- Fitting Size(s): 1-1/2 in
- End Connection Type: Slip Joint
- Length: 16 in
- Fits Pipe Size: 1-1/2"
Documents
Specifications
- ASME:
- ASME A112.18.2-2015
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Connection Type:
- Slip-Joint
- Diameter:
- 1-1/2
- Gauge (metal):
- 20
- Length:
- 16
- Material:
- Brass
- Product Type:
- End Outlet Waste
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 781889214787