1-1/4 in. Slip 45 Degree Brass Elbow
100 Series 1-1/4 in. Slip 45 Degree Brass Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Constructed from 22 gauge brass
- Fitting Size(s): 1-1/4 in
- End Connection Type: Slip Joint
- Length: 3 in
- Fits Pipe Size: 1-1/4"
- Chrome plated
Documents
Specifications
- Application:
- Tailpieces and Tubes
- Collection:
- 100 Series
- Elbow Degree:
- 45
- End Connection 1:
- Slip
- End Connection 2:
- Slip
- End Connections:
- Slip
- Fitting Size 1:
- 1-1/4
- Fitting Size 2:
- 1-1/4
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Straight, Elbow
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 781889215098