6 in. Flanged Tailpiece in Black
100 Series 6 in. Flanged Tailpiece in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Constructed from PVC
- Fitting Size(s): 1-1/2 in x 1-1/2 in
- End Connection Type: Flanged
- Length: 6 in
Specifications
- ANSI:
- ANSI 14-2010a
- ASTM:
- ASTM F409-2017
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Connection Type:
- Flanged
- Diameter:
- 1-1/2 in
- Length:
- 6 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Tailpiece
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 781889075388