This product requires certification to purchase.

1-1/2 x 8 in. Plastic Flanged Tailpiece

PROFLO®

100 Series 1-1/2 x 8 in. Plastic Flanged Tailpiece

  • Fast #
  • Part #PFTPP105
  • Item #1894438
  • Manufacturer Part #PFTPP105
4.4 out of 5 Customer Rating
Brand image
PROFLO®

100 Series 1-1/2 x 8 in. Plastic Flanged Tailpiece

  • Fast #
  • Part #PFTPP105
  • Item #1894438
  • Manufacturer Part #PFTPP105
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Constructed from PVC
  • Fitting Size(s): 1-1/2 in x 1-1/2 in
  • End Connection Type: Flanged
  • Length: 8 in
  • Requires Certification

Specifications

ANSI:
ANSI 14-2010a
ASTM:
ASTM F409-2017
Color Finish Category:
Blacks
Color Finish Name:
Black
Connection Type:
Flanged
Diameter:
1-1/2
Length:
8
Material:
Plastic
Material Type:
Polypropylene
Product Type:
Tailpiece
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
781889075395