11 in. Shower Arm Riser and Flange in Oil Rubbed Bronze
11 in. Shower Arm Riser and Flange in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 40 Pallet: 984-
Pick Up Not AvailableNot available in WI
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in WI
Product Details
Product Details
- Length: 7-1/2"
- End Connection: 1/2" NPT
- Riser Arm: 11"
- Fits all showerheads
- Includes 1/2" IPS sure grip flange
Specifications
- ASME:
- ASME A112.18.1-2018
- CSA Certified:
- CSA B125.1-18
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 7-1/2
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 781889317051
- WaterSense Labeled:
- No