This product requires certification to purchase.

1/2 in. FIP No Kink Hose Bibb

This product has been replaced by

PROFLO® Bronze FIP x MHT Hose Bibb
PROFLO® 1/2 in x 3/4 in. Bronze FIP x MHT Hose Bibb
Manufacturer Part #PF105DBFPC
PROFLO®

1/2 in. FIP No Kink Hose Bibb

  • Fast #
  • Part #PF188105BFP
  • Item #1923065
  • Manufacturer Part #253BFP
5 out of 5 Customer Rating
Brand image

This product has been replaced by

PROFLO® Bronze FIP x MHT Hose Bibb
PROFLO® 1/2 in x 3/4 in. Bronze FIP x MHT Hose Bibb
Manufacturer Part #PF105DBFPC
PROFLO®

1/2 in. FIP No Kink Hose Bibb

  • Fast #
  • Part #PF188105BFP
  • Item #1923065
  • Manufacturer Part #253BFP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 2000
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Galvanized steel construction
  • Includes backflow preventer
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents


Specifications

End Connection 1:
FIPS
End Connection 2:
FIPS
End Connections:
FIPS
IAPMO Listed:
No
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Bronze
NSF Certified:
No
No Kink:
No
UL Listed:
No
UPC:
781889076361
Valve Size:
1/2 in