1/2 in. FIPT x FNPT Wheel Straight Supply Stop Valve
1/2 in. FIPT x FNPT Wheel Straight Supply Stop Valve
Package Quantity Info:
Each: 1 Inner Pack: 10-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Handwheel operation
- Brass construction
- Max temperature: 160° F
- Max pressure: 125 psi
-
Not Compliant, Approved for Non-Potable Water Applications
Documents
Specifications
- ASME:
- ASME A112.18.1 2012
- CSA Certified:
- CSA B125.1 2012
- End Connection 1:
- FIPT
- End Connection 2:
- FNPT
- End Connections:
- FIPT x FNPT
- Handle Type:
- Wheel
- Height:
- 3-1/5
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 2-13/100
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Pressure - High:
- 125
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Temperature Range:
- 40 to 160 Deg F
- UL Listed:
- No
- UPC:
- 781889216866
- Valve Body Material:
- Brass
- Valve Body Style:
- Straight
- Valve Seat Material:
- NBR
- Valve Size:
- 1/2 in
- Valve Type:
- Straight Supply Stop Valve