1/2 in. Brass MIPT x GHT Quarter Turn Hose Bibb
1/2 in. Brass MIPT x GHT Quarter Turn Hose Bibb
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 100-
Pick Up Not AvailableNot available in CA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in CA
Product Details
Product Details
- Fits sch 40 pipe
- Easy maintenance and inspection
- For gravity flow applications only
- Do not install vertically
- Forged brass construction
- End connections: MIP x GHT
- Max temperature: 239°F
- Max pressure: 200 WOG
- Optional accessories: 3 in replacement flapper: PFBWVFM; 4 in replacement flapper: PFBWVFP
-
Not Compliant, Approved for Non-Potable Water Applications
Documents
Specifications
- ASME:
- ASME B1.20.1, ASME B1.20.7
- CSA Certified:
- CSA B125.1
- End Connection 1:
- MIPT
- End Connection 2:
- GHT
- End Connections:
- MIPT x GHT
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- Handle Material:
- Aluminum
- Handle Type:
- Quarter Turn
- Height:
- 1-1/2
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 3
- Material:
- Brass, Aluminum, Plastic, Rubber
- Maximum Temperature:
- 239
- NSF Certified:
- No
- No Kink:
- No
- Number of Handles:
- Single Handle
- Pressure - Maximum:
- 200 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Recommended Valve Application:
- Gas, Oil, Water
- UPC:
- 781889189757
- Valve Body Material:
- Forged Brass
- Valve Seat Material:
- Teflon
- Valve Size:
- 1/2 in
- Valve Stem:
- Rising
- Valve Type:
- Ball Valve
- Width:
- 3