1/2 in. Steel IPS Bell Escutcheon in Chrome
1/2 in. Steel IPS Bell Escutcheon in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 500 Pallet: 18000-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Construction Material: Steel
- Pipe Size (Inside Diameter): 1/2 in
- Outside Diameter: 2-3/8 in
- 28 ga
- Fits Pipe Size: 2-3/8"
- Chrome plated
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Escutcheon Connection Type:
- IPS
- Escutcheon Style:
- Bell
- Fits Pipe Size:
- 1/2 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 781889111192