This product requires certification to purchase.

1/2 in. MIP x Hose Boiler Drain Valve

This product has been replaced by

PROFLO® MPT x GHT Boiler Drain Valve
PROFLO® 1/2 in. MPT x GHT Boiler Drain Valve
Manufacturer Part #PF100DC
PROFLO®

1/2 in. MIP x Hose Boiler Drain Valve

  • Fast #
  • Part #PF188100
  • Item #1923075
  • Manufacturer Part #221
3.4 out of 5 Customer Rating
Brand image

This product has been replaced by

PROFLO® MPT x GHT Boiler Drain Valve
PROFLO® 1/2 in. MPT x GHT Boiler Drain Valve
Manufacturer Part #PF100DC
PROFLO®

1/2 in. MIP x Hose Boiler Drain Valve

  • Fast #
  • Part #PF188100
  • Item #1923075
  • Manufacturer Part #221
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100 Pallet: 2700
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Quick, one hand installation
  • Snaps shut
  • Pre-loaded nail
  • Ribbed for low noise
  • Copper safe copolymer
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents


Specifications

End Connection 1:
MIPS
End Connection 2:
GHT
End Connections:
MIPS x GHT
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Bronze
NSF Certified:
No
UL Listed:
No
UPC:
781889076262
Valve Size:
1/2 in