This product requires certification to purchase.

1/2 in. Plastic Suspension Hanger

PROFLO®

1/2 in. Plastic Suspension Hanger

  • Fast #
  • Part #PF513D
  • Item #1605245
  • Manufacturer Part #PF513D
5 out of 5 Customer Rating
Brand image
PROFLO®

1/2 in. Plastic Suspension Hanger

  • Fast #
  • Part #PF513D
  • Item #1605245
  • Manufacturer Part #PF513D
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 1000 Pallet: 120000
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Quick, one hand installation
  • Snaps shut
  • Pre-loaded nail
  • Ribbed for low noise
  • Copper safe copolymer
  • Requires Certification

Documents


Specifications

Fits Pipe Size:
1/2 in
Material:
Plastic
Material Type:
Copolymer
Product Type:
Suspension Hanger
UPC:
781889078426