1/2 in. PEX Crimp Connection Pressure Balancing Valve
1/2 in. PEX Crimp Connection Pressure Balancing Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- End Connection: 1/2"
- Ceramic disc valve cartridge
- Back-to-back capability
- Temperature limiting device
- Plaster guard included
- Optional Accessories: Replacement Cartridge: ACF4001UCRT, Extension Kit: ACF4001EXT, Test Cap: ACF4001AIR, Plaster Guard: ACF4001GRD
- IAPMO Approved
- Meets or exceeds ASSE 1016-P standards (anti-scald)
Specifications
- ASME:
- ASME A112.19.2-2018, ASME A112.18.1-2018
- ASSE Standards:
- ASSE 1016-P
- Built-in Stops:
- No
- CSA Certified:
- CSA B125.1-18, CSA B45.1-18
- Cartridge Type:
- Ceramic Disc
- Connection Type:
- PEX Crimp
- Faucet Valve Type:
- Pressure Balancing
- Flow Rate:
- 7.26 gpm
- Height:
- 5-1/2
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Pressure - Maximum:
- 80 psi
- UPC:
- 781889372432
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Rough-In Valve
- Width:
- 5-1/2