1/2 in x 3/4 in. Brass IPS x MHT Hose Bibb
1/2 in x 3/4 in. Brass IPS x MHT Hose Bibb
-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Max Temperature: 160°F
- Max Pressure: 125 psi
- End Connection: MIP
Documents
Specifications
- ASME:
- ASME A112.18.1-2012
- CSA Certified:
- CSA B125.1-12
- End Connection 1:
- MIPT
- End Connection 2:
- MGHT
- End Connections:
- MIPT x MGHT
- Handle Type:
- T-handle
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 2-91/100 in
- Material:
- Brass
- Maximum Temperature:
- 160
- NSF Certified:
- No
- No Kink:
- No
- Number of Handles:
- Single Handle
- Pressure - Maximum:
- 125 psi
- Valve Size:
- 1/2 in
- WaterSense Labeled:
- No