This product requires certification to purchase.

1/2 x 1/4 in. Nom Sweat x OD Compression Brass Reducing Adapter

PROFLO®

1/2 x 1/4 in. Nom Sweat x OD Compression Brass Reducing Adapter

  • Fast #
  • Part #PFXCARBDBN
  • Item #5050971
  • Manufacturer Part #B24XR
3.4 out of 5 Customer Rating
Brand image
PROFLO®

1/2 x 1/4 in. Nom Sweat x OD Compression Brass Reducing Adapter

  • Fast #
  • Part #PFXCARBDBN
  • Item #5050971
  • Manufacturer Part #B24XR
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 400
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Designed for use with aluminum, copper and plastic tubing
  • Not intended for use with gas of any kind
  • Tube should be square and free from burrs
  • Includes compression nut and sleeve
  • Connects copper pipe stub out to tubing
  • Max Temperature: 250°F
  • ANSI 372
  • NSF 372
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 372
Clean Bagged:
Yes
End Connection 1:
Sweat
End Connection 2:
OD Compression
End Connections:
Sweat x OD Compression
Fitting Size 1:
1/2 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/2 in x 1/4 in
Fitting Type:
Reducing
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 372
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
300 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
UPC:
781889286203