1/4 in. Brass and Plastic OD Compression Water Hammer Arrestor

You last purchased this on
 
PROFLO®

1/4 in. Brass and Plastic OD Compression Water Hammer Arrestor

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

1/4 in. Brass and Plastic OD Compression Water Hammer Arrestor

  • Fast #
  • Part #PFXWHAUTB
  • Item #4700711
  • Manufacturer Part #PFXWHAUTB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Helps to eliminate shock waves generated in piping systems by sudden on/off changes in flow
  • In line compression tee connection
  • For single fixture use
  • Approved for installation with no access panels required.
  • May be installed at any angle.
  • To function more effectively, please install within 6 feet of the fixture the arrestor is servicing.
  • AA arrestors are suitable for 1-3 fixture units
  • Polypropylene Piston
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 372-2020, ANSI 61-2019
ASSE Standards:
ASSE 1010-2004
Application:
Residential
End Connection 1:
OD Compression
End Connection 2:
OD Compression
End Connection 3:
OD Compression
End Connections:
OD Compression
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Size 3:
1/4 in
Fitting Sizes:
1/4 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-1/2 in
MA Approved -:
Yes
Material:
Brass, Plastic
Maximum Temperature:
180
NSF:
NSF 372-2020, NSF 61-2019
NSF Certified:
Yes
Pressure - Maximum:
350 psi
Type:
PFXWHAUTB
WaterSense Labeled:
No