14 x 14 in. Metal Universal Access Door in Almond
14 x 14 in. Metal Universal Access Door in Almond
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 180-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Concealed rod hinge
- Constructed of 16 ga steel
- Screwdriver operated latch
- Not fire rated
Specifications
- Application:
- Residential
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Almond
- Gauge (metal):
- 16
- Length:
- 14
- Material:
- Stainless Steel
- Panel Door Plate Type:
- Universal Access Door
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Size:
- 14 in x 14 in
- UPC:
- 781889051818
- Width:
- 14