This product requires certification to purchase.

15 in. Neoprene Compression Gasket

PROFLO®

15 in. Neoprene Compression Gasket

  • Fast #
  • Part #PFSVQTG15
  • Item #1395860
  • Manufacturer Part #9701015
5 out of 5 Customer Rating
Brand image
PROFLO®

15 in. Neoprene Compression Gasket

  • Fast #
  • Part #PFSVQTG15
  • Item #1395860
  • Manufacturer Part #9701015
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 140
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • One-piece compression gasket
  • For use with hub and spigot cast iron pipe and fittings
  • Multi-tite design
  • Neoprene construction
  • Conforms to ASTM C564
  • Made in USA
  • Requires Certification
Dimensions & Measurements
Diameter - Outside
15 in
Characteristics & Features
Fitting Type
Gasket
Material
Rubber
Material Type
Neoprene
Warranty & Product Information
ASTM
ASTM C-564
Origin
Domestic
UPC
781889041123