15 x 15 in. 1 Hole Drop-in Stainless Steel Bar Sink, 23 Gauge
This product has been replaced by
Manufacturer Part #PFD151561
15 x 15 in. 1 Hole Drop-in Stainless Steel Bar Sink, 23 Gauge
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 5 Pallet: 50-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Self-rimming
- Sink clips included
- 23 Gauge available with 1 or 2 faucet holes
- Undercoated and padded for quiet operation
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.3-2017
- CSA Certified:
- CSA B45.4-17 including Errata dated August 2017
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Center
- Drain Opening:
- 3-1/2
- Gauge (metal):
- 23
- Length:
- 15
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Sink Bowl Size:
- 10 in x 10 in x 5 1/2 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 15 in x 15 in x 5-1/2 in
- UPC:
- 781889244432
- Width:
- 15