16 x 13 in. Bottom Grid
16 x 13 in. Bottom Grid
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Protective bumpers and feet
Documents
Specifications
- Brand Model Compatibility:
- PFUC107A
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Center
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 13 in
- Material:
- Stainless Steel
- Product Type:
- Bottom Grid
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shape:
- Rectangular
- Size:
- 16 in x 13 in
- UPC:
- 781889407882
- Width:
- 16 in