This product requires certification to purchase.

1/2 in x 3/4 in. Bronze FIP x MHT Hose Bibb

PROFLO®

1/2 in x 3/4 in. Bronze FIP x MHT Hose Bibb

  • Fast #
  • Part #PF105DBFPC
  • Item #4080763
  • Manufacturer Part #PF105DBFPC
4.5 out of 5 Customer Rating
Brand image
PROFLO®

1/2 in x 3/4 in. Bronze FIP x MHT Hose Bibb

  • Fast #
  • Part #PF105DBFPC
  • Item #4080763
  • Manufacturer Part #PF105DBFPC
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • No kink hose bibb
  • Includes backflow preventer
  • Bronze construction
  • Max Pressure: 125 psi
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents


Specifications

ASME:
ASME A112.18.1-2012
CSA Certified:
CSA B125.1-12
End Connection 1:
FIPS
End Connection 2:
MGHT
End Connections:
FIPS x MGHT
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Bronze
NSF Certified:
No
No Kink:
No
Pressure - Maximum:
125 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
UPC:
781889216613
Valve Size:
1/2 in x 3/4 in