1-1/2 x 8 in. Plastic Direct Connect Tailpiece with 7/8 in. OD Branch
300 Series 1-1/2 x 8 in. Plastic Direct Connect Tailpiece with 7/8 in. OD Branch
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100 Pallet: 1750-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Constructed from PVC
- Fitting Size(s): 1-1/2 in
- End Connection Type: Direct Connect
- Length: 8 in
- Fits Pipe Size: 1-1/2"
Specifications
- ANSI:
- ANSI 14-2010a
- ASTM:
- ASTM F409-2017
- Branch Size:
- 7/8
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Connection Type:
- Direct Connect
- Diameter:
- 1-1/2
- Length:
- 8
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Branch Tailpiece
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 781889075432