4 in. Hub PVC Backwater Valve with Sleeve
This product has been replaced by
Manufacturer Part #B04401K
4 in. Hub PVC Backwater Valve with Sleeve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 45-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Fits sch 40 pipe
- Easy maintenance and inspection
- Do not install vertically
- For gravity flow applications only
Recommended Accessories
Specifications
- ANSI:
- ANSI 14-2016a
- ASME:
- ASME A112.14.1-2003(R17)
- CSA Certified:
- CSA B181.1
- End Connection 1:
- Hub
- End Connection 2:
- Socket Weld
- End Connections:
- Hub x Socket Weld
- Height:
- 6-3/4
- Length:
- 4
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 14-2016a
- NSF Certified:
- Yes
- UPC:
- 781889180310
- Valve Body Material:
- PVC
- Valve Size:
- 4 in
- Valve Type:
- Backwater Valve