25 x 22 in. Stainless Steel Single Bowl Drop-in Kitchen Sink
This product has been replaced by
Manufacturer Part #PFSR252271A
Bealeton 25 x 22 in. Stainless Steel Single Bowl Drop-in Kitchen Sink
Product Details
Product Details
- Stainless steel single-bowl sink
- Self-rimming
- Sink clips included for countertops up to 3/4" thick
- Available in: Single hole, 3 or 4 faucet holes
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3-2017
- CSA Certified:
- CSA B45.4-17 including Errata dated August 2017
- Collection:
- Bealeton
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Gauge (metal):
- 20 ga
- IAPMO Listed:
- No
- Length:
- 25 in
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Shape:
- Rectangular
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 20 in - 25.99 in
- UPC:
- 781889247068
- Width:
- 22 in