Single Handle Shower Faucet in Polished Chrome (Trim Only)
Cassadore Single Handle Shower Faucet in Polished Chrome (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Metal lever handle
- Metal shower arm and flange
- 6 function showerhead with easy clean rubber nozzles
- Extension kit available -ACF4001EXT*
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Cassadore
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Showerhead Flow Rate:
- 1.8
- Trim Only:
- Yes
- UPC:
- 781889638514
- WaterSense Labeled:
- Yes