Single Function Showerhead in Oil Rubbed Bronze
Single Function Showerhead in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 45-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Single function showerhead with easy-clean rubber nozzles
- 100% factory pressure tested
- 1.75 gpm flow showerhead
- 1/2" connection
- Metal ball joint & ABS construction
- cUPC/IAPMO Listed
- WaterSense Certified
-
Green
Specifications
- ASME:
- ASME A112.18.1-2018
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1-18
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Showerhead Flow Rate:
- 1.75 gpm
- UPC:
- 781889803370
- WaterSense Labeled:
- Yes