1.75 gpm Showerhead
This product has been replaced by
Manufacturer Part #PFSH383
1.75 gpm Showerhead
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Water saving
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1M, ASME A112.18.1-2018
- CARB OTC LEED Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1-18
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- IAPMO Listed -:
- Yes
- MA Approved -:
- Yes
- NSF Certified:
- No
- Number of Jets:
- 79
- Product Type:
- Showerhead
- Trim Only:
- No
- WaterSense Labeled:
- Yes