18-7/10 x 16-9/10 in. Basin Grid
18-7/10 x 16-9/10 in. Basin Grid
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Protective bumpers and feet
- For use with PFUC307
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Length:
- 16-1/16 in
- Material:
- Stainless Steel
- Product Type:
- Rack
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shape:
- D-shaped
- Size:
- 18-1/4 in x 16-1/16 in
- UPC:
- 781889225547
- Width:
- 18-1/4 in