18 in. Towel Bar in Chrome
18 in. Towel Bar in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 100 Case: 100-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- concealed screw
- Aluminum bar
- Sold in package quantity of 100
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Depth:
- 3-1/8
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 18
- Material:
- Aluminum
- Mount Type:
- Wall
- Projection:
- 3-1/8
- UPC:
- 781889063231