18 x 3/4 in. Water Heater Connector

Part #PFXCHFU18M  |  Item #8192742  |  Manufacturer Part #PFXCHFU18M

$20.46 EACH

Length:

18 in

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Lead Law Compliant

Specifications

ANSI Specifications: ANSI 61

ASME Specifications: ASME A112.18.6

End Connection 1: FIPS

End Connection 2: Push

End Connections: FIPS x Push

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

High Pressure: 125

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 18 in

Material: Stainless Steel

NSF Certified: Yes

NSF Specifications: NSF 61

Rigid: No

Temperature Range: 40 to 160 Deg F

UL Listed: No