1 gpf Siphon Jet Urinal in White
This product has been replaced by
Manufacturer Part #PF1835AWH
1800 Series 1 gpf Siphon Jet Urinal in White
Product Details
Product Details
- High efficiency urinal siphon-jet, rear outlet
- Siphon-jet flushing
- Elongated 14 in rim
- ADA compliant
- Watersense Certified
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2-2018
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B45.1-18
- Collection:
- 1800 Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Flow Rate:
- 0.5 gpf/1.0 gpf
- Flow Rate Range:
- 0.125 gpf - 1.0 gpf
- Flush Type:
- Siphon Jet
- Height:
- 28-3/8 in
- IAPMO Listed:
- Yes
- Inlet Spud Location:
- Top
- Inlet Spud Size:
- 3/4 in
- Material:
- Vitreous China
- Outlet Spud Location:
- Rear
- Outlet Spud Size:
- 2 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Toilet/Urinal Outlet:
- Rear
- UPC:
- 781889167908
- Urinal Installation:
- Wall Mount
- Urinal Type:
- Half Stall
- WaterSense Labeled:
- Yes
- Width:
- 18-1/8 in