2-1/2 in. UPVC Threaded Ball Valve
2-1/2 in. UPVC Threaded Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 2-1/2 in. pvc ball valve
- End Connections: Threaded
- Valve Length: 7.638 in.
- Maximum Temperature: 73 degrees (F)
- Valve Pressure Class: 150#
- NSF 14, NSF 372, NSF 61
- ANSI 14, ANSI 372, ANSI 61
- Reduced port valve opening
- Low flow loss
- Threaded end diameter conforms to ASTM D2464
Specifications
- ANSI:
- ANSI 14, ANSI 61, ANSI 372
- ASTM:
- ASTM D2464
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Handle Material:
- ABS
- Material:
- Plastic
- Material Type:
- UPVC
- Maximum Temperature:
- 140
- Minimum Temperature:
- 32
- NSF:
- NSF 14, NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 100 psi
- Valve Body Material:
- UPVC
- Valve Body Style:
- 1 piece
- Valve Disc Material:
- PVC
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- EPDM
- Valve Size:
- 2-1/2 in
- Valve Type:
- Ball Valve