2-1/4 in. Plastic Bracket in Brushed Nickel
2-1/4 in. Plastic Bracket in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Wall mount bracket
- ABS construction
- Holds hand shower in a fixed position
- cUPC/IAPMO listed
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 1-1/8
- Faucet Part Type:
- Bracket
- Fitting Size 1:
- 2-1/4
- Fitting Sizes:
- 2-1/4 in
- GSA Approved:
- No
- Height:
- 2-1/4
- IAPMO Listed:
- Yes
- Installation Type:
- Wall Mount
- Material:
- Plastic
- Material Type:
- ABS
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer – www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 781889805350
- WaterSense Labeled:
- No