This product requires certification to purchase.

2-1/4 in. Plastic Bracket in Chrome

PROFLO®

2-1/4 in. Plastic Bracket in Chrome

  • Fast #
  • Part #PFSAWB02CP
  • Item #9415456
  • Manufacturer Part #PFSAWB02CP
4.1 out of 5 Customer Rating
Brand image
PROFLO®

2-1/4 in. Plastic Bracket in Chrome

  • Fast #
  • Part #PFSAWB02CP
  • Item #9415456
  • Manufacturer Part #PFSAWB02CP
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    2  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Wall mount bracket
  • ABS construction
  • Holds hand shower in a fixed position
  • cUPC/IAPMO listed
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
1-1/8 in
Faucet Part Type:
Bracket
Fitting Size 1:
2-1/4 in
Fitting Sizes:
2-1/4 in
GSA Approved:
No
Height:
2-1/4 in
IAPMO Listed:
Yes
Installation Type:
Wall Mount
Material:
Plastic
Material Type:
ABS
NSF Certified:
No
Proposition 65:
WARNING: Cancer – www.P65Warnings.ca.gov
UL Listed:
No
UPC:
781889805336
WaterSense Labeled:
No