This product requires certification to purchase.

2-3/4 in. 2.5 gpm 3-Function Showerhead in White

PROFLO®

2-3/4 in. 2.5 gpm 3-Function Showerhead in White

  • Fast #
  • Part #PFSH67
  • Item #7266428
  • Manufacturer Part #PFSH67
5 out of 5 Customer Rating
Brand image
PROFLO®

2-3/4 in. 2.5 gpm 3-Function Showerhead in White

  • Fast #
  • Part #PFSH67
  • Item #7266428
  • Manufacturer Part #PFSH67
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Settings: 3
  • Face: 2-9/16"
  • Plastic ball joint
  • Rated: 2.5 gpm
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1-2018
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1-18
Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
2-3/4 in
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
GSA Approved:
No
IAPMO Listed:
Yes
ISO:
Yes
Length:
4-5/16 in
NSF Certified:
No
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Multi
UPC:
781889321911