2 in. Copper Press Short Radius 45° Elbow
2 in. Copper Press Short Radius 45° Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 960-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Approved for residential and commercial applications including potable water and heating/cooling.
- Available in sizes 1/2" - 2" including couplings, elbows, tees, adapters, reducers, caps and unions
- Leak detection to easily identify uncrimped or improperly crimped connections
- Factory installed and lubricated EPDM O-rings.
- Standard operating pressure 300 psi MAX.
- Compatible with most major pressing tools and jaws available in the market.
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61-2022, ANSI 372-2020
- Clean Bagged:
- No
- Elbow Degree:
- 45
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- FM Approved:
- No
- Fitting Size 1:
- 2
- Fitting Size 2:
- 2
- Fitting Sizes:
- 2 in
- Fitting Type:
- Elbow
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Copper
- Material Type:
- C12200
- Maximum Temperature:
- 250
- NSF:
- NSF 61-2022, NSF 372-2020
- Origin:
- Global
- Pressure - Maximum:
- 300 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 781889969526