This product requires certification to purchase.

2 in. IPS Standard Pipe Stay

PROFLO®

2 in. IPS Standard Pipe Stay

  • Fast #
  • Part #PFPST16
  • Item #4434280
  • Manufacturer Part #PFPST16
4.2 out of 5 Customer Rating
Brand image
PROFLO®

2 in. IPS Standard Pipe Stay

  • Fast #
  • Part #PFPST16
  • Item #4434280
  • Manufacturer Part #PFPST16
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Heavy duty, carbon steel construction
  • 304 stainless steel shield with neoprene gasket
  • Vertical or horizontal offset pipe guide
  • 3/8" hex-head screw designed for 120 lbs. of installation torque
  • Used to connect No Hub cast iron pipe
  • Color/Finish: Black, epoxy coated
  • Made in the USA
  • Requires Certification

Documents


Specifications

Coating:
Epoxy
Color Finish Category:
Blacks
Color Finish Name:
Black
Fits Pipe Size:
2 in
Material:
Carbon Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
UPC:
781889240519