2 in. No Caulk Cast Iron Stainless Steel Shower Drain
2 in. No Caulk Cast Iron Stainless Steel Shower Drain
Frequently Purchased Together
Product Details
- Non-adjustable drain
- Complete with 3-1/4" stainless steel screw on strainer, ring and screws
- Sub drain for composite pan application
Specifications
- ASME:
- ASME A112.18.2-2015
- Adjustable:
- No
- CSA Certified:
- CSA B125.2-15
- Construction:
- Non-Membrane
- Diameter:
- 10-22/25 in
- Drain Base Material:
- Cast Iron
- Drain Diameter:
- 2 in
- Drain Grate Material:
- Stainless Steel
- Fits Pipe Size:
- 2 in
- Grate Color Finish:
- Stainless Steel
- Grate Color Finish Category:
- Stainless Steel/Nickel Tones
- Grate Diameter:
- 3-1/4 in
- Grate Shape:
- Round
- WaterSense Labeled:
- No