This product requires certification to purchase.

2 in. Plastic Shower Drain in Brushed Nickel

PROFLO®

2 in. Plastic Shower Drain in Brushed Nickel

  • Fast #
  • Part #PF821ANBQ
  • Item #4483317
  • Manufacturer Part #PF821ANBQ
3.7 out of 5 Customer Rating
Brand image
PROFLO®

2 in. Plastic Shower Drain in Brushed Nickel

  • Fast #
  • Part #PF821ANBQ
  • Item #4483317
  • Manufacturer Part #PF821ANBQ
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Cerritos, CA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Designed for use on tile or marble shower bases where a shower pan liner is used
  • Adjustable strainer height
  • Fits pipe size: 2"
  • 4.44" square top
  • Material: ABS
  • Color/Finish: Brushed Nickel
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.2-2020
Adjustable:
Yes
CSA Certified:
CSA B125.2-15, CSA B125.2-20
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Construction:
Non-Membrane
Drain Base Material:
Plastic
Drain Base Material Type:
ABS
Drain Grate Material:
Stainless Steel
Fits Pipe Size:
2 in
Grate Shape:
Square
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
781889244944