2 in. Plastic Stainless Steel Shower Drain
2 in. Plastic Stainless Steel Shower Drain
Frequently Purchased Together
Product Details
Product Details
- Sub drain for composite pan application
- Non-adjustable drain
- Complete with 3-1/4" stainless steel screw on strainer, ring and screws
Specifications
- ASME:
- ASME A112.18.2-2015
- Adjustable:
- No
- CSA Certified:
- CSA B125.2-15
- Construction:
- Non-Membrane
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- ABS
- Drain Grate Material:
- Stainless Steel
- Fits Pipe Size:
- 2 in
- Grate Color Finish:
- Stainless Steel
- Grate Color Finish Category:
- Stainless Steel/Nickel Tones
- Grate Diameter:
- 3-1/4 in
- Grate Shape:
- Round
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov