2 in. Sweat x NPSM DWV Marvel Brass Ring
2 in. Sweat x NPSM DWV Marvel Brass Ring
All Sizes
Product Details
Product Details
- Female SWT x MIP threaded adapter
- Full slip allows adapter to slide over copper tubing
- For use on tub spout or urinal installations
- Solid brass construction, exposed pop-up drain without overflow
-
Not Compliant, Approved for Non-Potable Water Applications
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Sweat
- End Connection 2:
- NPSM
- End Connections:
- Sweat x NPSM
- Fitting Size 1:
- 2
- Fitting Size 2:
- 2
- Fitting Sizes:
- 2 in
- Fitting Type:
- Ring
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 781889223208