This product requires certification to purchase.

2 in. Threaded Plastic Stainless Steel Shower Drain

PROFLO®

2 in. Threaded Plastic Stainless Steel Shower Drain

  • Fast #
  • Part #PF821200ANR
  • Item #3032759
  • Manufacturer Part #PF821200ANR
5 out of 5 Customer Rating
Brand image
PROFLO®

2 in. Threaded Plastic Stainless Steel Shower Drain

  • Fast #
  • Part #PF821200ANR
  • Item #3032759
  • Manufacturer Part #PF821200ANR
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Designed for use on tile or marble shower bases where a shower pan liner is used
  • Machine screws and threaded brass inserts in drain body and top housing
  • Weep holes in drain assembly allow drainage from the pan liner
  • Beveled flashing body for easy subfloor installation
  • Heavy duty round nickel ring and strainer
  • Adjustable strainer height
  • Fits pipe size: 2"
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
2 in
Characteristics & Features
Adjustable
Yes
Construction
Non-Membrane
Drain Base Material
Plastic
Drain Base Material Type
ABS
Drain Grate Material
Stainless Steel
Grate Shape
Round
Outlet Type
Threaded
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
ASME
ASME A112.18.2-2020
CSA Certified
CSA B125.2-15, CSA B125.2-20
UPC
781889134405