2 Robe Hook in Brushed Nickel

Part #PF6741BN  |  Item #3157767  |  Manufacturer Part #B6741100NP-FGJ1

$17.94 EACH

Color/Finish: Brushed Nickel

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 24
  • Pallet: 768
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
+
$0

Product Details

  • All metal construction
  • Double hook design
  • Overall Dimensions: 2.69 in. (H) x 2.69 in. (W) x 2.38 in. (D)
  • Concealed screws for a streamlined aesthetic
  • Mounting hardware included
  • PROFLO bathroom accessories carry a limited lifetime warranty in residential applications

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

IAPMO Listed: No

Installation Type: Wall Mount

MA Approved: No

Material: Die Cast Zinc

Mount Type: Wall

Number of Hooks: 2

Projection: 2-3/8 in

WaterSense Labeled: No