This product requires certification to purchase.

2 x 1-1/2 in. Cast Brass Sink Trap in Rough Brass

PROFLO®

2 x 1-1/2 in. Cast Brass Sink Trap in Rough Brass

  • Fast #
  • Part #PFPTB514
  • Item #9574926
  • Manufacturer Part #PFPTB514
3.9 out of 5 Customer Rating
Brand image
PROFLO®

2 x 1-1/2 in. Cast Brass Sink Trap in Rough Brass

  • Fast #
  • Part #PFPTB514
  • Item #9574926
  • Manufacturer Part #PFPTB514
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Fitting 2 in x 1-1/2 in
  • IPS Swing Tee Trap
  • With cleanout
  • Requires Certification

Specifications

Cleanout:
Yes
Color Finish Name:
Unfinished
Connection Type:
IPS
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Gauge (metal):
11 ga
Height:
7 in
IAPMO Listed:
Yes
Length:
7-1/5 in
Pressure - Maximum:
5 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Trap Material:
Cast Brass
Trap Size:
2 in
Type:
PFPTB514
UPC:
781889841594
Width:
2-1/2 in