2 x 3/8 in. Zinc Machine Bolt
2 x 3/8 in. Zinc Machine Bolt
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Length:
- 2 in
- Material:
- Zinc
- Width:
- 3/8 in