1-1/2 x 13 in. Plastic Slip Joint End Outlet Waste Disposer Kit
200 Series 1-1/2 x 13 in. Plastic Slip Joint End Outlet Waste Disposer Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 800-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Constructed from PVC
- Fitting Size(s): 1-1/2 in
- End Connection Type: Slip Joint
- Length: 13 in
- Fits Pipe Size: 1-1/2"
Specifications
- ASTM:
- ASTM F409-2017
- Collection:
- 200 Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 1-1/2 in
- Length:
- 13 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Disposer Kit
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov