23-3/8 x 17-3/4 in. Stainless Steel Single Bowl Undermount Kitchen Sink
This product has been replaced by
Manufacturer Part #PFU301
23-3/8 x 17-3/4 in. Stainless Steel Single Bowl Undermount Kitchen Sink
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 20-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Type 301 nickel bearing stainless steel
- Sound absorption pads to minimize vibration and sound and increase durability
- 18 gauge stainless steel
- Undercoated and padded for quiet operation
- Includes mounting clips and paper template
- Digital templates available
- Sink strainer sold separately
- Brushed satin
- Bowl size: 23" x 17"
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- CSA Certified:
- CSA B45.4-08
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Center
- Drain Opening:
- 3-1/2
- Gauge (metal):
- 18
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Sink Bowl Size:
- 23 in x 17 in x 8 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 20 in - 25.99 in
- Sink Size, Overall:
- 23-3/8 in x 17-3/4 in
- UPC:
- 781889244654