This product requires certification to purchase.

25-3/8 X 19-7/10 in. Rectangular Pedestal Sink with Base in White

PROFLO®

25-3/8 X 19-7/10 in. Rectangular Pedestal Sink with Base in White

  • Fast #
  • Part #PROPFACC14108WH
  • Item #9915738
  • Manufacturer Part #PFACC14108WH
3.9 out of 5 Customer Rating
Brand image
PROFLO®

25-3/8 X 19-7/10 in. Rectangular Pedestal Sink with Base in White

  • Fast #
  • Part #PROPFACC14108WH
  • Item #9915738
  • Manufacturer Part #PFACC14108WH
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details


Specifications

Length:
25-3/8 in
Pedestal Only:
Yes
Sink Size Range:
20 in - 25.99 in
Type:
PROPFACC14108WH
UPC:
781889899229
Vessel Only:
No
Width:
19-7/10 in