25 x 22 in. Single Bowl Drop-In 20 ga Stainless Steel Kitchen Sink 3 Hole
This product has been replaced by
Manufacturer Part #PFD252283
25 x 22 in. Single Bowl Drop-In 20 ga Stainless Steel Kitchen Sink 3 Hole
Product Details
Product Details
- Undercoated and padded for quiet operation
- Sink clips included
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3-2017
- CSA Certified:
- CSA B45.4-17 including Errata dated August 2017
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Center
- Drain Opening:
- 3-1/2
- Gauge (metal):
- 20
- Length:
- 25
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 20 in - 25.99 in
- Sink Size, Overall:
- 25 in x 22 in x 8 in
- UPC:
- 781889244494
- Width:
- 22