This product requires certification to purchase.

3/4 in. Brass IPS Hose Bibb

PROFLO®

3/4 in. Brass IPS Hose Bibb

  • Fast #
  • Part #PFX71FC
  • Item #7515648
  • Manufacturer Part #PFX71FC
3.3 out of 5 Customer Rating
Brand image
PROFLO®

3/4 in. Brass IPS Hose Bibb

  • Fast #
  • Part #PFX71FC
  • Item #7515648
  • Manufacturer Part #PFX71FC
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100 Pallet: 3000
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Lead-Free
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
MNPT
End Connection 2
MGHT
End Connections
MNPT x MGHT
Pressure - Maximum
125 psi
Valve Size
3/4 in
Characteristics & Features
Handle Material
Zinc Alloy
Handle Type
T-handle
Material
Brass
No Kink
No
Number of Handles
Single Handle
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Valve Body Material
Brass
Electrical & Operational Information
Maximum Temperature
160
Warranty & Product Information
ANSI
ANSI 372-2016
ASME
ASME A112.18.1-2012
CSA Certified
CSA B125.1-12
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 372-2016
NSF Certified
Yes
UPC
781889339299