3/4 in. Brass Sweat Hose Bibb
3/4 in. Brass Sweat Hose Bibb
Product Details
Product Details
- 3/4 in brass hose bibb
- End connections: SWT x MHT
- Maximum operating pressure: 125 psi
- For use on heating applications
- Includes bronze nut and elbow
- Operating temperature: 40-160°F
Specifications
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Material:
- Brass
- NSF Certified:
- No
- No Kink:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 781889287224
- Valve Size:
- 3/4 in
- Valve Type:
- Hose Bibb